This product requires certification to purchase.

Voltage and Wattage Conversion Kit for LD, LE and LDHW Series Commercial Electric Water Heaters

Bradford White

Voltage and Wattage Conversion Kit for LD, LE and LDHW Series Commercial Electric Water Heaters

  • Fast #
  • Part #B4154640916
  • Item #7902972
  • Manufacturer Part #415-46409-16
3.3 out of 5 Customer Rating
Brand image
Bradford White

Voltage and Wattage Conversion Kit for LD, LE and LDHW Series Commercial Electric Water Heaters

  • Fast #
  • Part #B4154640916
  • Item #7902972
  • Manufacturer Part #415-46409-16
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification

Specifications

Number of Pieces:
1 Piece
Product Type:
LDCE Conversion Kit
Smart Home Enabled:
No
UPC:
671632638642
Volts:
277V
Watts:
1500