0.5 gpm Flow Restrictor
0.5 gpm Flow Restrictor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Part Type:
- Flow Restrictor
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241020447
- WaterSense Labeled:
- No
- Width:
- 47/50 in