This product requires certification to purchase.

0.5 gpm Standard Aerator

Bradley Corporation

0.5 gpm Standard Aerator

  • Fast #
  • Part #BS05142A
  • Item #3857887
  • Manufacturer Part #S05-142A
4.3 out of 5 Customer Rating
Brand image
Bradley Corporation

0.5 gpm Standard Aerator

  • Fast #
  • Part #BS05142A
  • Item #3857887
  • Manufacturer Part #S05-142A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • It features a 7/8-inch size and is compatible with various Bradley models, including CRS-2, CRS-3, MG-2, MG-3, SN2003, and more. This aerator ensures efficient water flow, making it ideal for maintaining wash fountain performance.
  • Requires Certification

Specifications

BAA Compliant:
Yes
Brand Model Compatibility:
SN2003 36 in Semi Circular Floor Mounted Sentry Washfountain
Flow Rate:
0.5 gpm
IAPMO Listed:
Yes
Length:
1-2/25 in
UPC:
084241018598
Width:
1-2/25 in