1/2 BV/DC Handle PRK
1/2 BV/DC Handle PRK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Height:
- 2-7/10 in
- Length:
- 4-3/5 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241019397
- Weight:
- 1-19/100 lb
- Width:
- 4-1/5 in