This product requires certification to purchase.

1/2 in. 2.2 gpm NPT Brass Two Handle Wrist Blade Deck Mount Safety Shower

You last purchased this on
 
Bradley Corporation

1/2 in. 2.2 gpm NPT Brass Two Handle Wrist Blade Deck Mount Safety Shower

  • Fast #
  • Part #BS19505W
  • Item #9743083
  • Manufacturer Part #S19-505W
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

1/2 in. 2.2 gpm NPT Brass Two Handle Wrist Blade Deck Mount Safety Shower

  • Fast #
  • Part #BS19505W
  • Item #9743083
  • Manufacturer Part #S19-505W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Combined faucet and eyewash in one product
  • Halo delivers the most effective eye wash-down coverage and spray pattern
  • Exceeds American National Standard Z358.1 Specifications
  • The durable, ceramic valve shuts off flow to the faucet when the eyewash is activated
  • Swing activation of eyewash moves faucet out of the way
  • Water remains in the sink when either faucet or eyewash is activated
  • Durable anti-rotational deck-mount units
  • Requires Certification
  • Lead Law Compliant


Specifications

CSA Certified:
CSA B125.1-18, CSA B125.6-17
Color Finish Category:
Chromes
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.2 gpm
Handle Type:
Wristblade
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS [ARE] KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.