This product requires certification to purchase.

1/2 in. Counter Mount Hand Held Hose Spray with Dual Sprayheads

Bradley Corporation

1/2 in. Counter Mount Hand Held Hose Spray with Dual Sprayheads

  • Fast #
  • Part #BS19465EFW
  • Item #3154578
  • Manufacturer Part #S19-465EFW
4 out of 5 Customer Rating
Brand image
Bradley Corporation

1/2 in. Counter Mount Hand Held Hose Spray with Dual Sprayheads

  • Fast #
  • Part #BS19465EFW
  • Item #3154578
  • Manufacturer Part #S19-465EFW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Universal identification sign and inspection tag included
  • Quick access eye/face wash spray with twin soft flow sprayheads for flooding large areas as well as eyes only
  • Handle stays open once valve is squeezed
  • Hose is yellow reinforced thermoplastic
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.8 gpm
Height
12-22/25 in
Length
9-19/100 in
Pressure - Maximum
90 psi
Weight
6 lb
Width
5-19/100 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI Z358.1
BAA Compliant
Yes
UL Listed
Yes
UPC
084241014194