This product requires certification to purchase.

1/2 in. NPT Flexible Hose

Bradley Corporation

1/2 in. NPT Flexible Hose

  • Fast #
  • Part #B269653
  • Item #3857564
  • Manufacturer Part #269-653
5 out of 5 Customer Rating
Brand image
Bradley Corporation

1/2 in. NPT Flexible Hose

  • Fast #
  • Part #B269653
  • Item #3857564
  • Manufacturer Part #269-653
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
Express® EXD Series Lavatory System
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
1
NSF Certified:
No
UPC:
084241022748
WaterSense Labeled:
No
Width:
1