This product requires certification to purchase.

1/2 x 9/16 x 7/8 in. NPT x Threaded Adapter for Model 1C, S24-086, S24-139WE15, S24-139WE20, S24-178WE15 and S24-178WE20

Bradley Corporation

1/2 x 9/16 x 7/8 in. NPT x Threaded Adapter for Model 1C, S24-086, S24-139WE15, S24-139WE20, S24-178WE15 and S24-178WE20

  • Fast #
  • Part #B153321
  • Item #3857966
  • Manufacturer Part #153-321
5 out of 5 Customer Rating
Brand image
Bradley Corporation

1/2 x 9/16 x 7/8 in. NPT x Threaded Adapter for Model 1C, S24-086, S24-139WE15, S24-139WE20, S24-178WE15 and S24-178WE20

  • Fast #
  • Part #B153321
  • Item #3857966
  • Manufacturer Part #153-321
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
Brand Model Compatibility:
Model 1C, S24-086, S24-139WE15, S24-139WE20, S24-178WE15, S24-178WE20
End Connection 1:
NPT
End Connection 2:
Threaded
End Connections:
NPT x Threaded
Faucet Part Type:
Adapter
Fitting Size 1:
1/2
Fitting Size 2:
9/16
Fitting Sizes:
1/2 in x 9/16 in
IAPMO Listed:
Yes
Length:
7/8
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241021925
Width:
22/25