1-1/2 in. Rubber, Plastic Repair Kit in White
1-1/2 in. Rubber, Plastic Repair Kit in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Documents
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Bradley
- IAPMO Listed:
- Yes
- Material:
- Rubber, Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241020300
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in