1-1/2 X 12 Concealed Mount Grab Bar HD Stainless Steel
1-1/2 X 12 Concealed Mount Grab Bar HD Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bradley's Model 812 Series Grab Bars are made from 18 gauge satin finish stainless steel. The 812 Series features 1-1/2" OD, concealed mountings is rated to support up to 250 lbs. Steadycare models available that are rated to support up to 1,000 lbs. Option for Safety Grip is available. When properly mounted, all Bradley heavy duty grab bar systems meet or exceed the requirements of ANSI Standard A117.1, the ADA and ABA Accessibility Guidelines for Buildings and Facilities (ADAAG), and the Uniform Federal Accessibility Standard (UFAS).
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2
- Height:
- 3
- Installation Type:
- Concealed Mount
- Length:
- 12
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Type:
- B8120001120
- UPC:
- 084241006823
- Width:
- 3-1/4