This product requires certification to purchase.

1-1/4 in. Flow Switch Alarm System with 6 ft. Cable and 120/24VAC Transformer

Bradley Corporation

1-1/4 in. Flow Switch Alarm System with 6 ft. Cable and 120/24VAC Transformer

  • Fast #
  • Part #BS19320B
  • Item #3154581
  • Manufacturer Part #S19-320B
3.4 out of 5 Customer Rating
Brand image
Bradley Corporation

1-1/4 in. Flow Switch Alarm System with 6 ft. Cable and 120/24VAC Transformer

  • Fast #
  • Part #BS19320B
  • Item #3154581
  • Manufacturer Part #S19-320B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
30 gpm
NSF Certified:
No
UL Listed:
No
Volts:
120/240V