1-39/50 in. Metal and Plastic Repair Kit for Touch 'N Flo Shower Valve
1-39/50 in. Metal and Plastic Repair Kit for Touch 'N Flo Shower Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Touch 'N Flo
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- Yes
- Length:
- 1-39/50 in
- Material:
- Metal, Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241020317
- Width:
- 1-39/50 in