1-39/50 in. Plastic Repair Kit in Black
1-39/50 in. Plastic Repair Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit includes: screw assembly, standard fixed orifice assembly, guide, body, poppet assembly, conical spring, filter, plunger assembly and parker "O" lube
- For use with Bradley® Touch 'N Flo shower valve
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Bradley
- IAPMO Listed:
- Yes
- Length:
- 1-39/50 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241020027
- Width:
- 1-39/50 in