1 in. Metal Limit Stop for Equa-Flo
1 in. Metal Limit Stop for Equa-Flo
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Equa-Flo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Diameter - Inside 1:
- 7/8 in
- Faucet Part Type:
- Limit Stop
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed:
- Yes
- Length:
- 1 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241021826
- WaterSense Labeled:
- No
- Width:
- 22/25 in