1 x 1 in. Eyewash Dust Cap in Yellow
1 x 1 in. Eyewash Dust Cap in Yellow
Frequently Purchased Together
Product Details
- Replacement eyewash dust cap
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 1 in
- Height:
- 1-1/10 in
- Length:
- 8-1/4 in
- Weight:
- 1/100 lb
- Width:
- 1-3/10 in