18 x 1-1/2 in. Grab Bar in Satin Stainless Steel
18 x 1-1/2 in. Grab Bar in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bradley's Model 812 Series Grab Bars are made from 18 gauge satin finish stainless steel. The 812 Series features 1-1/2" OD, concealed mountings is rated to support up to 250 lbs. Steadycare models available that are rated to support up to 1,000 lbs. Option for Safety Grip is available. When properly mounted, all Bradley heavy duty grab bar systems meet or exceed the requirements of ANSI Standard A117.1, the ADA and ABA Accessibility Guidelines for Buildings and Facilities (ADAAG), and the Uniform Federal Accessibility Standard (UFAS).
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- Base Plate Height:
- 5/8 in
- Base Plate Width:
- 3-1/4 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 33 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount, Floor Mount
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 18 in
- UPC:
- 084241007493
- Weight Capacity:
- 250 lb