18 x 36 in. Stainless Steel Adjustable Tilt Mirror in Satin
18 x 36 in. Stainless Steel Adjustable Tilt Mirror in Satin
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM C-1036, ASTM C-1503
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Gauge (metal):
- 20
- Height:
- 36
- Installation Type:
- Wall Mount
- Length:
- 3
- Material:
- Stainless Steel, Glass
- Mirror Edge:
- Polished Edge
- Product Type:
- Adjustable Tilt Mirror
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is [are] known to the State of California to cause cancer, and Lead, which is [are] known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 084241006601
- Weight:
- 23-3/5
- Width:
- 18