2-1/8 x 2-1/8 in. Rubber Nut, Washer and Gasket for S21-076, S65-248A, S67-602S and Equa-Flo
2-1/8 x 2-1/8 in. Rubber Nut, Washer and Gasket for S21-076, S65-248A, S67-602S and Equa-Flo
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S21-076, S65-248A, S67-602S, Equa-Flo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-1/8
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 1/8
- IAPMO Listed:
- Yes
- Length:
- 2-1/8
- Material:
- Rubber
- UPC:
- 084241022304
- Width:
- 2-1/8