2-2/5 in. Bracket for Navigator® S59-4007 Thermostatic Mixing Valve
2-2/5 in. Bracket for Navigator® S59-4007 Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Navigator® S59-4007 Thermostatic Mixing Valve
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- Height:
- 9/20 in
- IAPMO Listed:
- No
- Length:
- 2-2/5 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 084241027385
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in