This product requires certification to purchase.

2-5/8 in. Repair Kit for S67-504, S67-505 and S67-506

Bradley Corporation

2-5/8 in. Repair Kit for S67-504, S67-505 and S67-506

  • Fast #
  • Part #BS73054C
  • Item #3301750
  • Manufacturer Part #S73-054C
4.6 out of 5 Customer Rating
Brand image
Bradley Corporation

2-5/8 in. Repair Kit for S67-504, S67-505 and S67-506

  • Fast #
  • Part #BS73054C
  • Item #3301750
  • Manufacturer Part #S73-054C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Halo Eyewash Cover Kit, Includes (2) eyewash dust covers and (2) hinge pins.
  • Requires Certification

Specifications

Faucet Part Type:
Repair Kit
Fits Brand:
Bradley
Fits Model:
S67-504, S67-505, S67-506
Height:
1-1/4 in
IAPMO Listed:
Yes
Length:
2-5/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241020331
Width:
2-5/8 in