22 X 16 1 Door Mirror MED Cabinet Stainless Steel
22 X 16 1 Door Mirror MED Cabinet Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- Height:
- 22 in
- Installation Type:
- Recessed Mount
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241012527
- Width:
- 16 in