3/4 in. Plastic and Rubber Piston Assembly for 0110 series
3/4 in. Plastic and Rubber Piston Assembly for 0110 series
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 0110 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black/Brown
- Diameter:
- 3/4 in
- Faucet Part Type:
- Piston Assembly
- Height:
- 23/32 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic, Rubber