3/4 in. Screw for Wash Fountain
3/4 in. Screw for Wash Fountain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in thermostatic mixing valves from econowall, panel on and wall saver shower models
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 1WCA-BF, S59-2006
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Faucet Part Type:
- Screw
- IAPMO Listed:
- Yes
- Length:
- 3/4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241022076
- Width:
- 17/50 in