3/8 x 11/25 in. Plastic Repair Kit for S21-023
3/8 x 11/25 in. Plastic Repair Kit for S21-023
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S21-023
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Diameter:
- 3/8 in
- Faucet Part Type:
- Repair Kit
- Height:
- 3-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 11/25 in
- Material:
- Plastic
- UPC:
- 084241020928
- Width:
- 11/25 in