3-5/8 in. Solenoid Valve Individual
3-5/8 in. Solenoid Valve Individual
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Specifications
- Brand Model Compatibility:
- Models MF2902, MF2903, MF2904
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Solenoid Valve
- IAPMO Listed:
- Yes
- Length:
- 1-1/2 in
- Material:
- Plastic, Metal
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241018680
- Width:
- 2 in