3-9/16 in. Gasket
3-9/16 in. Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Documents
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-9/16
- Height:
- 17/20
- IAPMO Listed:
- Yes
- Length:
- 4-31/100
- Material:
- Rubber
- UPC:
- 084241021338
- Weight:
- 9/100
- Width:
- 4-313/1000