31/100 x 31/100 in. Repair Kit for S65-110 and S73-054C
31/100 x 31/100 in. Repair Kit for S65-110 and S73-054C
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S65-110, S73-054C
- Diameter:
- 31/100 in
- Faucet Part Type:
- Repair Kit
- Height:
- 7/10 in
- IAPMO Listed:
- Yes
- Length:
- 31/100 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241019243
- Width:
- 31/100 in