This product requires certification to purchase.

31/100 x 31/100 in. Screw for S45-320, S65-070, S65-071 and S73-019S

Bradley Corporation

31/100 x 31/100 in. Screw for S45-320, S65-070, S65-071 and S73-019S

  • Fast #
  • Part #BS21032
  • Item #3301355
  • Manufacturer Part #S21-032
5 out of 5 Customer Rating
Brand image
Bradley Corporation

31/100 x 31/100 in. Screw for S45-320, S65-070, S65-071 and S73-019S

  • Fast #
  • Part #BS21032
  • Item #3301355
  • Manufacturer Part #S21-032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
Yes
Brand Model Compatibility:
S45-320, S65-070, S65-071, S73-019S
Diameter:
31/100 in
Faucet Part Type:
Screw
Height:
21/50 in
IAPMO Listed:
Yes
Length:
31/100 in
Proposition 65:
WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
084241019014
Width:
31/100 in