This product requires certification to purchase.

5/8 x 3/8 x 9/16 x 5/8 in. NPT x Threaded Adapter Metal for Model 1C, S24-008, S24-044, S24-022, S24-111 and S24-046

Bradley Corporation

5/8 x 3/8 x 9/16 x 5/8 in. NPT x Threaded Adapter Metal for Model 1C, S24-008, S24-044, S24-022, S24-111 and S24-046

  • Fast #
  • Part #B153320
  • Item #3857962
  • Manufacturer Part #153-320
4.7 out of 5 Customer Rating
Brand image
Bradley Corporation

5/8 x 3/8 x 9/16 x 5/8 in. NPT x Threaded Adapter Metal for Model 1C, S24-008, S24-044, S24-022, S24-111 and S24-046

  • Fast #
  • Part #B153320
  • Item #3857962
  • Manufacturer Part #153-320
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model 1C, S24-008, S24-044, S24-022, S24-111, S24-046
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver
Diameter:
5/8 in
End Connection 1:
NPT
End Connection 2:
Threaded
End Connections:
NPT x Threaded
Faucet Part Type:
Adapter
Fitting Size 1:
3/8 in
Fitting Size 2:
9/16 in
Fitting Sizes:
3/8 in x 9/16 in
Height:
7/8 in
IAPMO Listed:
Yes
Length:
5/8 in
Material:
Metal
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241021918
Width:
3/4 in