This product requires certification to purchase.

6-1/2 in. Metal Repair Kit for Equa-Flo Pressure Balancing Valve and S59 Valve

Bradley Corporation

6-1/2 in. Metal Repair Kit for Equa-Flo Pressure Balancing Valve and S59 Valve

  • Fast #
  • Part #BS65265
  • Item #3301807
  • Manufacturer Part #S65-265
4.9 out of 5 Customer Rating
Brand image
Bradley Corporation

6-1/2 in. Metal Repair Kit for Equa-Flo Pressure Balancing Valve and S59 Valve

  • Fast #
  • Part #BS65265
  • Item #3301807
  • Manufacturer Part #S65-265
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
  • We’ve made a name for ourselves by making the best products in the world
  • Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
  • Customers have counted on Bradley for quality, dependability, innovation, and solutions
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Repair Kit
Fits Brand:
Bradley
Fits Model:
Equa-Flo, S59
GSA Approved:
No
IAPMO Listed:
Yes
Length:
6-1/2 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241020249
WaterSense Labeled:
No
Width:
6-3/4 in