6/25 in. Cartridge
6/25 in. Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Faucet Part Type:
- Cartridge
- IAPMO Listed:
- Yes
- Length:
- 6/25 in
- UPC:
- 084241020508
- Width:
- 6/25 in