6V Lithium Battery for MF2944 Wash Fountain
6V Lithium Battery for MF2944 Wash Fountain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MF2944 Wash Fountain
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 3/4 in
- NSF Certified:
- No
- UPC:
- 084241022489
- WaterSense Labeled:
- No
- Width:
- 1-8/25 in