84 in. Drench Shower Tester
84 in. Drench Shower Tester
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimension: 84" long x 15" top opening x 5" bottom opening
- Easy to reach 6' aluminum handle
- Complies with ANSI standard Z358.1
- Yellow watertight chemical resistant funnel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Height:
- 2 in
- Length:
- 47 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 084241014095
- Weight:
- 1/1000 lb
- Width:
- 16-1/2 in