ABS Cup Strainer in Black
ABS Cup Strainer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cup strainer for plastic eyewash bowl
- For use with Bradley® 4R959, 4R961, 2P267, 4R963, 2P332 and 4R973
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7/200 in
- Diameter:
- 3-1/4 in
- Height:
- 3/8 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Size:
- 3-1/4 in
- UPC:
- 084241022359
- Weight:
- 21/500 lb
- Width:
- 3-1/4 in