Sensor Bathroom Sink Faucet in Polished Chrome
Aerada™ 1200 Series Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hands free activation
- Capacitive sensing omni-directional detection zone
- Includes 4 D-cell alkaline batteries for the 6 VDC control
- Includes 4" anti-rotational trimplate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset, Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Aerada™ 1200 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No
- UPC:
- 084241015641
- WaterSense Labeled:
- No
- Width:
- 10-1/4 in