4 in. Trim Plate for 1100 Series High Arc Faucets in Polished Chrome
Aerada™ 4 in. Trim Plate for 1100 Series High Arc Faucets in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S53-326, S53-327, S53-328, S53-329
- Collection:
- Aerada™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 8
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/8
- Spout Reach:
- 5-1/8
- Spout Type:
- High Arc
- UPC:
- 084241015740
- Width:
- 4