This product requires certification to purchase.

Air Valve Assembly for Bradley Corporation S45-1303 Air Valve Manifold Assembly

Bradley Corporation

Air Valve Assembly for Bradley Corporation S45-1303 Air Valve Manifold Assembly

  • Fast #
  • Part #BS07058
  • Item #3301781
  • Manufacturer Part #S07-058
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Air Valve Assembly for Bradley Corporation S45-1303 Air Valve Manifold Assembly

  • Fast #
  • Part #BS07058
  • Item #3301781
  • Manufacturer Part #S07-058
5 out of 5 Customer Rating

X Points

Color Finish Name: Black, White, Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Controls water flow in Bradley Washfountains and showers; compatible with various models.
  • Requires Certification

Specifications

Brand Model Compatibility:
S45-1303 Air Valve
Color Finish Category:
Blacks
Color Finish Name:
Black, White, Gold
Faucet Part Type:
Valve Kit
GSA Approved:
No
IAPMO Listed:
Yes
Length:
2-1/4 in
Material:
Plastic, Metal
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241018697
Width:
2-1/4 in