Air Valve Rubber Diaphragm
Air Valve Rubber Diaphragm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Faucet Part Type:
- Diaphragm
- IAPMO Listed:
- Yes
- Length:
- 1-1/2 in
- UPC:
- 084241022809
- Width:
- 1-1/2 in