This product requires certification to purchase.

Base for Bradley Corporation E19-310AC Combination Drench Shower and Eye/Face Wash

Bradley Corporation

Base for Bradley Corporation E19-310AC Combination Drench Shower and Eye/Face Wash

  • Fast #
  • Part #B131059
  • Item #3301770
  • Manufacturer Part #131-059
3.8 out of 5 Customer Rating
Brand image
Bradley Corporation

Base for Bradley Corporation E19-310AC Combination Drench Shower and Eye/Face Wash

  • Fast #
  • Part #B131059
  • Item #3301770
  • Manufacturer Part #131-059
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1-2009
BAA Compliant:
Yes
Brand Model Compatibility:
E19-310AC Combination Drench Shower and Eye/Face Wash
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
4-3/4
Length:
7-1/2
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Size:
7-1/2 in
UL Listed:
No
UPC:
084241021574
Weight:
1-461/500
Width:
7-1/2