This product requires certification to purchase.

12 gal Stainless Steel Recessed Waste Receptacle for P10-569 Fastener Hook and Loop in Satin

Bradley Corporation

BradEx® 12 gal Stainless Steel Recessed Waste Receptacle for P10-569 Fastener Hook and Loop in Satin

  • Fast #
  • Part #B344000000
  • Item #3302064
  • Manufacturer Part #344-000000
3.5 out of 5 Customer Rating
Brand image
Bradley Corporation

BradEx® 12 gal Stainless Steel Recessed Waste Receptacle for P10-569 Fastener Hook and Loop in Satin

  • Fast #
  • Part #B344000000
  • Item #3302064
  • Manufacturer Part #344-000000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recessed
  • 12 Gallon waste capacity
  • Removable waste receptacle projects 4-3/4 In.
  • Satin finish stainless steel
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
12 gal
Collection:
BradEx®
Color Finish Name:
Satin
Depth:
4 in
Gauge (metal):
22 ga
Height:
29-1/8 in
Installation Type:
Recessed Mount
Length:
33 in
Material:
Stainless Steel
Product Type:
Waste Container, Container
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241003228
Weight:
22-3/20 lb
Width:
19-31/100 in