18 in. Grab Bar in Satin
BradEx® 18 in. Grab Bar in Satin
Product Details
Product Details
- Bradley's Model 832 Series Grab Bars are made from 18 gauge satin finish stainless steel. The 832 Series features 1-1/4" OD, concealed mountings, is rated to support up to 250 lbs. Steadycare models available that are rated to support up to 900 lbs. Safety Grip option available. When properly mounted, all Bradley heavy duty grab bar systems meet or exceed the requirements of ANSI Standard A117.1, the ADA and ABA Accessibility Guidelines for Buildings and Facilities (ADAAG), and the Uniform Federal Accessibility Standard (UFAS).
- One-piece
- Wall Clearance 1-1/2 in
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- BradEx®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4
- Gauge (metal):
- 18
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Concealed
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241008896
- Width:
- 3-1/4