This product requires certification to purchase.

3-1/8 in. Hook for Bradley 9533 Shower Curtain

Bradley Corporation

BradEx® 3-1/8 in. Hook for Bradley 9533 Shower Curtain

  • Fast #
  • Part #B9536000000
  • Item #3302130
  • Manufacturer Part #9536-000000
3.9 out of 5 Customer Rating
Brand image
Bradley Corporation

BradEx® 3-1/8 in. Hook for Bradley 9533 Shower Curtain

  • Fast #
  • Part #B9536000000
  • Item #3302130
  • Manufacturer Part #9536-000000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower curtain hook features wire spring with snap fastener
  • For use with 1" to 1 1/4" diameter curtain rods
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
3/25 in
IAPMO Listed:
No
Length:
3-3/25 in
Material:
Stainless Steel
Product Type:
Hook
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
084241011797
Width:
1-3/4 in