36 x 24 in. Theft Resistant Mount Angle Mirror
BradEx® 36 x 24 in. Theft Resistant Mount Angle Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Model 780 series float glass mirrors
- Satin finish stainless steel angle frame
- Theft-resistant concealed mounting
- Tempered glass, laminate glass, #8 high-polish stainless steel, bright annealed stainless steel and plexiglass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- BradEx®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin
- Gauge (metal):
- 18 ga
- Height:
- 36 in
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Product Type:
- Mirror, Angle Framed
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is [are] known to the State of California to cause cancer, and Lead, which is [are] known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- UPC:
- 084241005901
- Weight:
- 30-1/4 lb
- Width:
- 24 in