6 in. 16 oz. Stainless Steel Spout Lavatory Mount Soap Dispenser
BradEx® 6 in. 16 oz. Stainless Steel Spout Lavatory Mount Soap Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lavatory-mounted ADA compliant
- Plunger requires less than 5 lb of force to activate plunger
- 16 oz capacity plastic globe holder that dispenses vegetable or coconut oil liquid soaps, synthetic detergents, and antiseptic solutions in a liquid form
- Pump type valve with Stainless Steel piston and 6" spout and 4 3/4" shank
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 16 oz
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 9-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 5-1/8 in
- Material:
- Stainless Steel, Plastic, Brass
- Material Type:
- ABS
- Spout Reach:
- 6 in
- UPC:
- 084241005109
- Width:
- 3-3/8 in