This product requires certification to purchase.

10-1/16 in. Surface Mount Sanitary Napkin Disposal in Satin Stainless Steel

Bradley Corporation

BradEx® Diplomat 10-1/16 in. Surface Mount Sanitary Napkin Disposal in Satin Stainless Steel

  • Fast #
  • Part #B4A10110000
  • Item #4626049
  • Manufacturer Part #4A10-110000
4.8 out of 5 Customer Rating
Brand image
Bradley Corporation

BradEx® Diplomat 10-1/16 in. Surface Mount Sanitary Napkin Disposal in Satin Stainless Steel

  • Fast #
  • Part #B4A10110000
  • Item #4626049
  • Manufacturer Part #4A10-110000
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Durango, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Equipped with hinged cover
  • Accepts owner's disposable liners
  • Fully welded with seamless corners and burr-free edges
  • Requires Certification

Specifications

Capacity:
1.5 gal
Collection:
BradEx® Diplomat
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
3-7/8 in
Gauge (metal):
22 ga
Height:
8-5/8 in
Installation Type:
Surface Mount
Length:
4-1/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
084241003631
Width:
10-3/4 in