This product requires certification to purchase.

Double-Roll Bath Tissue Dispenser with Stainless Steel Shelf in Architectural Satin

Bradley Corporation

BradEx® Double-Roll Bath Tissue Dispenser with Stainless Steel Shelf in Architectural Satin

  • Fast #
  • Part #B5263000000
  • Item #3302182
  • Manufacturer Part #5263-000000
4.6 out of 5 Customer Rating
Brand image
Bradley Corporation

BradEx® Double-Roll Bath Tissue Dispenser with Stainless Steel Shelf in Architectural Satin

  • Fast #
  • Part #B5263000000
  • Item #3302182
  • Manufacturer Part #5263-000000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bradley offers an extensive range of Toilet Paper Dispensers to suit a variety of applications. Model 5263 Toilet Paper Dispenser With Shelf holds 2 standard core rolls up to 6 inches in diameter on ABS plastic spindles that turn freely for non-controlled delivery. Stainless steel shelf provides a durable surface to place objects. Model 5263 is made of satin finish stainless steel and is surface mounted. ADA compliant.
  • Requires Certification

Specifications

BAA Compliant:
Yes
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Architectural Satin
Depth:
6
Height:
4-19/50
Installation Type:
Surface Mount
Length:
16-1/4
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
084241004713
Width:
6-19/50