This product requires certification to purchase.

PRT Mount Double Compression Napkin Disp SSST

Bradley Corporation

BradEx® PRT Mount Double Compression Napkin Disp SSST

  • Fast #
  • Part #B4721150000
  • Item #3301312
  • Manufacturer Part #4721-150000
5 out of 5 Customer Rating
Brand image
Bradley Corporation

BradEx® PRT Mount Double Compression Napkin Disp SSST

  • Fast #
  • Part #B4721150000
  • Item #3301312
  • Manufacturer Part #4721-150000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Partition-mounted
  • 1.5 Gallon waste capacity
  • Serves two toilet compartments with push-flap doors and removable waste
  • Satin finish stainless steel
  • Requires Certification

Specifications

Capacity:
1.5 gal
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Gauge (metal):
22 ga
Height:
4-1/4 in
Installation Type:
Recessed Mount
Length:
17-1/2 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241004065
Width:
13 in