Stainless Steel Surface Mount Soap Dispenser in Satin
BradEx® Stainless Steel Surface Mount Soap Dispenser in Satin
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Capacity:
- 27 oz
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 4-3/16
- Dispenser Type:
- Automatic
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Length:
- 11-1/4
- Material:
- Stainless Steel
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241004997
- Width:
- 5-1/4