This product requires certification to purchase.

Surface Mount Toilet Tissue Holder in Satin

Bradley Corporation

BradEx® Surface Mount Toilet Tissue Holder in Satin

  • Fast #
  • Part #B5241500000
  • Item #3301408
  • Manufacturer Part #5241-500000
4.6 out of 5 Customer Rating
Brand image
Bradley Corporation

BradEx® Surface Mount Toilet Tissue Holder in Satin

  • Fast #
  • Part #B5241500000
  • Item #3301408
  • Manufacturer Part #5241-500000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diecast aluminum mounting bracket
  • Dispenses (2) rolls of up to 5 in
  • Non-controlled delivery
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
4-1/4 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Material:
Aluminum
Material Type:
Polystyrene
Mount Type:
Surface
NSF Certified:
No
Pivoting:
No
Projection:
4-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
084241004706
Width:
13 in