Towel Dispenser or Waste Receptacle in Satin Stainless Steel
BradEx® Towel Dispenser or Waste Receptacle in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cabinet 24 gauge stainless steel
- Welded construction with seamless corners and burr-free edges
- Flange 22 gauge stainless steel with exposed surfaces in architectural satin finish
- One piece seamless construction
- Doors 18 gauge stainless steel, warp resistant, with full length piano hinge and tumbler lock keyed like other Bradley units
- Towel dispenser 22 gauge stainless steel
- Rolled edge on dispenser opening
- Waste receptacle 22 gauge stainless steel
- Secured to cabinet with tumbler lock keyed like other Bradley units
- ADA compliant
Specifications
- Collection:
- BradEx®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Depth:
- 4 in
- Height:
- 54-5/8 in
- Installation Type:
- Recessed Mount
- Length:
- 58-1/4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241001972
- Width:
- 15-3/4 in